Motion
B-28S-SK

CONTINENTAL
B-28S-SK

B-28S-SK
Mi Item #03776432
MFR #B-28S-SK
Price$270.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
B-28S-SK

B-28S-SK
Mi Item #03776432
MFR #B-28S-SK

Mfr description
B-28S-SK SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.02/each

Specifications

Dimensions

  • For Belt Width
    37 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)