1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
10T5/275
T5, 5 mm Pitch, 275 mm Pitch Length, 10 mm Width, 55 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
03776589
MFR #
10T5/275
Your Price
$12.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 10T5/275
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
10T5/275
T5, 5 mm Pitch, 275 mm Pitch Length, 10 mm Width, 55 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
03776589
MFR #
10T5/275
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$12.10
/each
(List
$13.92
)
Qty
Add to Cart
Overview
Mfr description
10T5/275 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
275 mm
Overall Width
10 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
55
Pitch Length
275 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data