Motion
6398-02

GOJO IND.
6398-02

0 - Treated, Citrus Scent, Number of Wipes: 170
Mi Item #03776631
MFR #6398-02
Price$54.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6398-02

0 - Treated, Citrus Scent, Number of Wipes: 170
Mi Item #03776631
MFR #6398-02

Mfr description
6398-02 SCRUBBING TOWEL 170CT BUCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.71/each

Specifications

Details

  • Additional Details
    Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption ; Extra-large towels for superior cleaning capacity ; Contains skin conditioners to help prevent dryness and irritation ; For use anywhere heavy duty cleaning is required; no water needed ; Fresh citrus scent ; Effective on heavy metals, grease, paint, adhesives, tar, and asphalt ; GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes
  • Appearance
    Sheets
  • Cleaning Wipe Type
    Scrubbing Towels
  • Color
    Clear
  • Flammability
    Not Applicable
  • Flash Point
    <gt/>100 °C
  • Manufacturer Upc Number
    73852012156
  • Number of Wipes
    170
  • Package Quantity Per Case
    2
  • pH Range
    4.1 to 6.1
  • Prop 65 Statement
    This product does not require a warning label under California Proposition 65
  • Scent
    Citrus
  • Treated Or Dry
    Treated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)