Motion
7204BEAT85
Angular Contact Bearing - 20 mm Bore, 47 mm OD, Open, 40 ° Contact Angle
MI ITEM #03776639
MFR #7204BEAT85
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 47 mm OD, Open, 40 ° Contact Angle
MI ITEM #03776639
MFR #7204BEAT85

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 46 Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7204BEAT85 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176633553
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176633553

Overview

Mfr description
7204BEAT85 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text