Motion
7206BEAT85
Angular Contact Bearing - 30 mm Bore, 62 mm OD, Open, 40 ° Contact Angle
MI ITEM #03776641
MFR #7206BEAT85
Price$95.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 62 mm OD, Open, 40 ° Contact Angle
MI ITEM #03776641
MFR #7206BEAT85

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.20/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 46 Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7206BEAT85 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176633614
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176633614

Overview

Mfr description
7206BEAT85 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text