Specifications
Details
- Product TypeSafety & Disconnect Switches
Overview
Mfr description
D4BS-2AFS DOOR SWITCH
- Conforms to EN (TÜV) standards corresponding to the CE marking
- Certified by UL and CSA standards
- The Switch contact is opened by a direct opening mechanism (NC contacts only) when the protective cover is opened
- The EN-certified direct opening mechanism is indicated by on the switch
- Malfunctions and false operation prevented by special operation key
- Wide temperature range specifications: −40°C to 80°C
- Degree of protection of the switch box: IP67 (EN60947-5-1)
- Manufacturer: Omron