Motion
C23280
Rotary Hammer Drill Bit - 1/2 in, Carbide, 2 Flute, 0.375 in Shank
Mi Item #03776672
MFR #C23280
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Hammer Drill Bit - 1/2 in, Carbide, 2 Flute, 0.375 in Shank
Mi Item #03776672
MFR #C23280

Mfr description
C23280 1889 1/2X6 3/8S TCTMSNHI-HLX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length
    4-5/16 in
  • Overall Length  
    5-7/8 in
  • Shank Diameter  
    0.375 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Point Type
    Radial
  • Rebar Cutter
    No
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    1889
  • Shank Type
    Reduced
  • Spiral Type
    Fast Spiral
  • UPC_NO
    697334232803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)