Motion
1R15X20X26

NTN
1R15X20X26

Inner Ring
MI ITEM #03776678
MFR #1R15X20X26
Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R15X20X26

Inner Ring
MI ITEM #03776678
MFR #1R15X20X26

Mfr description
1R15X20X26 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.54/each

Specifications

Dimensions

  • Bore Diameter
    0.5906 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    0.7874 in
  • Overall Width
    1.0236 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R15X20X26 is an inner ring with a 0.5906 in bore diameter, 0.7874 in outside diameter, and 1.0236 in overall width, weighing 0.06 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250596
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359250596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)