Specifications
Dimensions
- Glove SizeLadies - One Size Fits All
Details
- Coating MaterialNo Coating
- ColorWhite
- Cuff TypeKnit Wrist
- Lining MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- UPC_NO801462202991
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)