Overview
Mfr description
NVC13A MENS COT/PVC GLOVE
Specifications
- Glove SizeOne Size Fits All
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBrown, Yellow
- Hand TypePair
- Lining SeamsSeamless Lining
- Coating MaterialPVC
- Description KeywordCotton Blend Lined
- UPC_NO801462080032
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data