Specifications
Dimensions
- Glove SizeLadies - One Size Fits All
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialPVC
- ColorBlue, Brown
- Cuff TypeKnit Wrist
- Description KeywordCotton Blend Lined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialCotton
- Lining SeamsSeamless Lining
- Material TypeKnit Gloves - Coated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- UPC_NO801462080100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)