Motion
34LM020P2
20mm Steel-Zinc Plated Metric Shaft Collars Set-Screw Type
MI ITEM #03776818
MFR #34LM020P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Steel-Zinc Plated Metric Shaft Collars Set-Screw Type
MI ITEM #03776818
MFR #34LM020P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34LM020P2

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    20 mm
  • Outside Diameter
    32 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Screw Size
    M6 x 8 mm
  • Weight
    0.21 lb
  • Package Qty
    1
  • UPC_NO
    662786036828
  • Screw Length
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text