Motion
RF ON 330VL5B1.0/16V

HYDAC CORP
RF ON 330VL5B1.0/16V

Hydraulic Return Line Filter Assembly - RF Series, 500 Size, 5 micron, 145 psi, 10.00 bar Max, Betamicron Element Material
Mi Item #03776896
MFR #RF ON 330VL5B1.0/16V
Price$1,345.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330VL5B1.0/16V

Hydraulic Return Line Filter Assembly - RF Series, 500 Size, 5 micron, 145 psi, 10.00 bar Max, Betamicron Element Material
Mi Item #03776896
MFR #RF ON 330VL5B1.0/16V

Mfr description
RF ON 330VL5B1.0/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,345.14/each

Specifications

Dimensions

  • Port Size
    1-1/2 in
  • Size
    500
  • Weight
    10 lbs, 4.5 kg

Details

  • Element Material
    Betamicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    5 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    10.00 bar, 145 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)