Motion
2072331

HYDAC CORP
2072331

Spin-on Filter - MF Series Series, Betamicron (Low Collapse) Media, 60 gpm Max Flow, 1.2500 in Port Size
Mi Item #03776901
MFR #2072331
Price$552.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072331

Spin-on Filter - MF Series Series, Betamicron (Low Collapse) Media, 60 gpm Max Flow, 1.2500 in Port Size
Mi Item #03776901
MFR #2072331

Mfr description
MFBN180AUE10G1.1/12B1.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.22/each

Specifications

Dimensions

  • Port Size
    1.2500 in

Details

  • Clogging Indicator Type
    G
  • Filter Material
    Microglass
  • Filter Media Membane Material
    Betamicron (Low Collapse)
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    60 gpm
  • Series
    MF Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)