Motion
RFP/HC330DG10D1.0/3-L110

HYDAC CORP
RFP/HC330DG10D1.0/3-L110

02070969 Hydraulic Return Line Filter - RF Series, 330 Size, 10 micron, 87 gpm Max Flow, Polyester, 360 psi Max, Electric Switch & LED Light - SPDT - 110V, 43 psi Bypass Cracking Pressure, Polyester Element Material
MI ITEM #03776936
MFR #RFP/HC330DG10D1.0/3-L110
List Price$1,349.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFP/HC330DG10D1.0/3-L110

02070969 Hydraulic Return Line Filter - RF Series, 330 Size, 10 micron, 87 gpm Max Flow, Polyester, 360 psi Max, Electric Switch & LED Light - SPDT - 110V, 43 psi Bypass Cracking Pressure, Polyester Element Material
MI ITEM #03776936
MFR #RFP/HC330DG10D1.0/3-L110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,349.87/each for your price

Overview

Mfr description
RFP/HC330DG10D1.0/3-L110
  • RF 30 filters are constructed of polyamide plastic.
  • RF 60 - 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant - anodization is not required for high water based fluids (HWBF).
  • RF 660 - 1300 filters are constructed of ductile iron.
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Inlet/outlet port options include NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange to allow easy installation without costly adapters.
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water base fluids.
  • Bolt-on lid requires minimal clearance for removal.
  • Reusable contamination basket prevents loss of retained contaminants into the reservoir during element replacement.
  • Single piece casting provides rigidity for inline or in-tank mounting.

Specifications

  • Filter Type
    Low Pressure Return Line - In Tank
  • Mounting Configuration
    In-tank, Inline
  • Series
    RF
  • Size
    330
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    87 gpm
  • Media Type
    Polyester
  • Maximum Operating Pressure
    360 psi
  • Indicator Type
    Electric Switch & LED Light - SPDT - 110V
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Polyester
  • Burst Pressure
    1440 psi
  • Fatigue Pressure
    478 psi @ 700,000 cycles
  • Collapse Rating
    145 psid
  • Port 1 Size/Type
    2 NPT
  • Port 2 Size/Type
    2 NPT
  • Filter Material
    Ductile Iron
  • Overall Length
    152 mm
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Overall Height
    282 mm
  • Head Material
    Aluminum
  • Mounting Type
    In-tank, Inline
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Weight
    9.00 lbs
  • Bowl Style
    Housing With Lid
  • Bowl Material
    Aluminum
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Mounting Hole Type
    4 Mounting Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought