Motion
2071071

HYDAC CORP
2071071

In-Tank Return Line Filters for Mobile Applications - RFM Series, 165 Size, 5 micron
MI ITEM #03776962
MFR #2071071
List Price$704.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2071071

In-Tank Return Line Filters for Mobile Applications - RFM Series, 165 Size, 5 micron
MI ITEM #03776962
MFR #2071071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.25/each for your price

Overview

Mfr description
RFMBN/HC165BD5D1.0/12T-L110

Specifications

  • Filter Type
    Low Pressure Return Line In Tank
  • Series
    RFM
  • Size
    165
  • Filter Rating
    5 micron
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought