Motion
KHB-12SR-1112-16X

HYDAC CORP
KHB-12SR-1112-16X

02071200 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #03777009
MFR #KHB-12SR-1112-16X
Price$70.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-12SR-1112-16X

02071200 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #03777009
MFR #KHB-12SR-1112-16X

Mfr description
KHB-12SR-1112-16X-A
  • 1/4” - 2” Full Port Design
  • BSP or DIN2353 Connections
  • Carbon Steel or Stainless Steel Housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.22/each

Specifications

Dimensions

  • Overall Height
    53 mm
  • Overall Length
    76 mm
  • Overall Width
    32 mm
  • Port Size
    M20x1.5

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Series
    KHB
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)