Motion
DF ON 110TC3D1.0/3B6-L110

HYDAC CORP
DF ON 110TC3D1.0/3B6-L110

Hydraulic Pressure Filter Assembly - DF Series, 3 micron, 29 gpm, 110 L/min, 6090 psi, 420 bar Max, D = Electric Switch And Led Light - Spdt, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #03777042
MFR #DF ON 110TC3D1.0/3B6-L110
Price$1,272.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 110TC3D1.0/3B6-L110

Hydraulic Pressure Filter Assembly - DF Series, 3 micron, 29 gpm, 110 L/min, 6090 psi, 420 bar Max, D = Electric Switch And Led Light - Spdt, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #03777042
MFR #DF ON 110TC3D1.0/3B6-L110

Mfr description
DF ON 110TC3D1.0/3B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.02/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in NPT
  • Port 2 Size/Type
    3/4 in NPT
  • Port Size
    3/4 in, 19.05 mm
  • Weight
    12.00 lbs, 5.44 kg

Details

  • Additional Details
    Bypass Valve, B6, Indication Type, D = Electric switch and LED light - SPDT, Cap Material, Steel, Division, HYDRAULIC AND LUBE FILTERS, Flow Direction, Inside - Outside, Element K Factors, 1.004, Lamp for D-type clogging indicator, LXX, XX = voltage
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    17400 psi, 1200 bar
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    3 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    D = Electric Switch And Led Light - Spdt
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    110 L/min, 29 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)