Motion
KHM-50F3-1114X-A71BA-SO11C

HYDAC CORP
KHM-50F3-1114X-A71BA-SO11C

02071305 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 3000 psi Max, Inline Flanged, Carbon Steel Body, Pneumatically Operated
Mi Item #03777044
MFR #KHM-50F3-1114X-A71BA-SO11C
Price$2,836.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-50F3-1114X-A71BA-SO11C

02071305 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 3000 psi Max, Inline Flanged, Carbon Steel Body, Pneumatically Operated
Mi Item #03777044
MFR #KHM-50F3-1114X-A71BA-SO11C

Mfr description
KHM-50F3-1114X-A-A71BA-SO11C
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,836.86/each

Specifications

Dimensions

  • Actuator Size
    7
  • Overall Height
    131.5 mm
  • Overall Length
    234 mm
  • Overall Width
    105 mm
  • Port Size
    2 SAE Flange (Code 61)

Details

  • Actuation
    Air to A to open / Air to B to close
  • Actuator Model Code
    EDA-350
  • Actuator Mounting Kit
    2061513
  • Actuator Part Number
    2700207
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Limit Switch Type
    Limit Switch - 2 SPDT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02071305
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Options
    Split Flange - Sold Seperately, SO11C
  • Series
    KHM-F3
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)