Motion
2071370

HYDAC CORP
2071370

High Pressure Filter - 10 μm
MI ITEM #03777071
MFR #2071370
Price$2,167.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2071370

High Pressure Filter - 10 μm
MI ITEM #03777071
MFR #2071370

Mfr description
HF4P-BH-09G10A1.1/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.31/each

Specifications

Dimensions

  • Overall Height
    16.3300 in
  • Overall Width
    6.2500 in
  • Weight
    69.9 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Inline 4 Mounting Holes | Ductile Iron Head | A = No indicator | plugged port | BSPP Straight Threads
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    10 μm
  • Flow Rate
    189 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    50 gpm, 189 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Thread Standard
    BSPP
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)