Motion
HF4P-BN-09G10J41.1/0B6

HYDAC CORP
HF4P-BN-09G10J41.1/0B6

02071381 High Pressure Hydraulic Filter - HF4P Series, 09 Size, 10 micron, 50 gpm, Betamicron® (Low Collapse), 5000 psi Max, Electric Switch - M12 (4 Pin Mini Connector), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03777075
MFR #HF4P-BN-09G10J41.1/0B6
List Price$2,107.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BN-09G10J41.1/0B6

02071381 High Pressure Hydraulic Filter - HF4P Series, 09 Size, 10 micron, 50 gpm, Betamicron® (Low Collapse), 5000 psi Max, Electric Switch - M12 (4 Pin Mini Connector), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03777075
MFR #HF4P-BN-09G10J41.1/0B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,107.47/each for your price

Overview

Mfr description
HF4P-BN-09G10J41.1/0B6
  • Meets HF4 automotive standard
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, SAE flange code 62 and code 61 (optional) BSPP and subplate mounting to allow easy installation without costly adapters
  • O-ring seals are used to provide positive, reliable sealing. elastomer) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • The element filter housing is permanently mounted above the filter head for easy top access and minimal clearance to remove elements for replacement
  • Clogging indicators are actuated by differential pressure and have no external dynamic seal. High reliability is achieved and magnetic indicator actuation eliminates a potential leak point
  • A poppet type bypass valve located in filter head base is mounted between the inlet and outlet port to provide positive sealing during normal operation and fast response during cold starts and flow surges
  • Fatigue pressure rating equals maximum allowable working pressure rating

Specifications

  • Filter Type
    High Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    HF4P
  • Size
    09
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    50 gpm
  • Media Type
    Betamicron® (Low Collapse)
  • Maximum Operating Pressure
    5000 psi
  • Indicator Type
    Electric Switch - M12 (4 Pin Mini Connector)
  • Valve Bypass Cracking Pressure
    87 psi
  • Element Material
    Fiberglass
  • Filter Length Designation
    9.000 in
  • Overall Length
    415 mm
  • Head Material
    Ductile Iron
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    4 Mounting Holes
  • Port 1 Size/Type
    1-1/2 BSPP
  • Trip Pressure
    72 psid
  • Fatigue Pressure
    5000 psi @ 1 million cycles
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    145 psid
  • Burst Pressure
    15000 psi
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    69.90 lbs
  • Additional Details
    Meets HF4 automotive specificationsand, uses industry standard-size elements, top loading in-line configuration.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text