Motion
DFZBH/HC60QC5D1.0/L24

HYDAC CORP
DFZBH/HC60QC5D1.0/L24

High Pressure Modular Stacking Filter - DFZ Series, 60.0000 Size, 5 micron, 10 gpm, 4500 psi, 310 bar Max, D = Electric Switch And Led Light - Spdt
Mi Item #03777078
MFR #DFZBH/HC60QC5D1.0/L24
Price$1,776.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC60QC5D1.0/L24

High Pressure Modular Stacking Filter - DFZ Series, 60.0000 Size, 5 micron, 10 gpm, 4500 psi, 310 bar Max, D = Electric Switch And Led Light - Spdt
Mi Item #03777078
MFR #DFZBH/HC60QC5D1.0/L24

Mfr description
DFZBH/HC60QC5D1.0/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,776.74/each

Specifications

Dimensions

  • Size
    60.0000
  • Weight
    13.10 lbs, 5.94 kg

Details

  • Additional Details
    Port Configuration, Stacking, Indication Type, D = Electric switch and LED light - SPDT, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Bypass Valve, No bypass, Element Collapse Pressure Rating, 210 bar (3045 psi)
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    18270 psi, 1260 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    5 micron
  • Filter Type
    Modular Stacking
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Steel
  • Indicator Type
    D = Electric Switch And Led Light - Spdt
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    310 bar, 4500 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Stacking
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    DFZ
  • Standards Met
    ANSI/B93.7M-D05, Cetop R35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)