Motion
2071401

HYDAC CORP
2071401

High Pressure Filter - 3 μm
Mi Item #03777081
MFR #2071401
Price$615.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2071401

High Pressure Filter - 3 μm
Mi Item #03777081
MFR #2071401

Mfr description
HF2P-BN-04OI3B1.2/12B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.50/each

Specifications

Dimensions

  • Overall Height
    8.4300 in
  • Overall Width
    4.0200 in
  • Weight
    10.7 lbs

Details

  • Additional Details
    O-ring seals | Poppet-type bypass valve | Differential Pressure Indicators have no external dynamic seal
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Flow Rate
    60 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    16 gpm 60 L/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF2P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)