Motion
RFMBN/HC75VD10B1.0/12T

HYDAC CORP
RFMBN/HC75VD10B1.0/12T

Low Pressure Return Line Filter - RFM Series, 75 Size, 20 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03777143
MFR #RFMBN/HC75VD10B1.0/12T
Price$330.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFMBN/HC75VD10B1.0/12T

Low Pressure Return Line Filter - RFM Series, 75 Size, 20 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03777143
MFR #RFMBN/HC75VD10B1.0/12T

Mfr description
RFMBN/HC75VD10B1.0/12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.08/each

Specifications

Dimensions

  • Size
    75

Details

  • Filter Material
    Betamicron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)