Motion
KHM-50F6-1312X-16X-L

HYDAC CORP
KHM-50F6-1312X-16X-L

02071590 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Flanged, Carbon Steel Body, Offset Handle
MI ITEM #03777150
MFR #KHM-50F6-1312X-16X-L
List Price$1,492.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-50F6-1312X-16X-L

02071590 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Flanged, Carbon Steel Body, Offset Handle
MI ITEM #03777150
MFR #KHM-50F6-1312X-16X-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,492.10/each for your price

Overview

Mfr description
KHM-50F6-1312X-16X-A-L
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
  • Block Housing - Sizes 16 - 25
  • Forged Housing - Sizes 32 - 50
  • Polyacetal Ball Seals (standard)
  • FPM (Fluoroelastomer) O-Rings (standard)
  • Operating Pressure to 5800 psi Depending on
  • Valve Size and Seal Materials Selected
  • Temp Range: 14˚F to 176˚F with Standard materials

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    2 SAE Flange (Code 62)
  • Body Material
    Carbon Steel
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Steel (Galvanized)
  • Ball Material
    Stainless Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    176 °F
  • Series
    KHM-F6
  • Options
    Split Flange - Sold Seperately
  • Overall Length
    315 mm
  • Overall Width
    105 mm
  • Overall Height
    131.5 mm
  • Manufacturer Catalog Number
    02071590
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text