Motion
2071656

HYDAC CORP
2071656

In-tank Return Line Filter for Mobile Application - 851 Size, 145 psi, 10.00 bar Max
Mi Item #03777168
MFR #2071656
Price$804.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2071656

In-tank Return Line Filter for Mobile Application - 851 Size, 145 psi, 10.00 bar Max
Mi Item #03777168
MFR #2071656

Mfr description
RFM851BMXXA1.0/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.82/each

Specifications

Dimensions

  • Size
    851

Details

  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    145 psi, 10.00 bar
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    4 Mounting Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)