Motion
KHF3-080-1114-05X-UNC-L

HYDAC CORP
KHF3-080-1114-05X-UNC-L

02071691 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Flanged, Carbon Steel Body, Straight Handle
Mi Item #03777184
MFR #KHF3-080-1114-05X-UNC-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHF3-080-1114-05X-UNC-L

02071691 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Flanged, Carbon Steel Body, Straight Handle
Mi Item #03777184
MFR #KHF3-080-1114-05X-UNC-L

Mfr description
KHF3-080-1114-05X-UNC-L
  • Compact, space saving design
  • Full passage for unrestricted flow of medium
  • Floating ball provides positive seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    11.40 in
  • Overall Length
    5.51 in
  • Overall Width
    8.27 in
  • Port Size
    3 SAE Flange (Code 61)

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Straight Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02071691
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    2000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Series
    KHF3
  • Spindle Ball Seal Material
    POM
  • Surface Finish
    Zinc Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)