Overview
Mfr description
5.03.09 D 03 P /-V
- HYDAC filter elements are validated and their quality is constantly monitored according to the following standards: ISO 2941, ISO 2942, ISO 2943, ISO 3724, ISO 3968 and ISO 11170
Specifications
- Element ApplicationPressure
- Micron Rating3 micron
- Overall Length9 in
- Seal MaterialFluoroelastomer (FPM)
- SeriesBetafit - 8400
- Length9 in | 229.5 mm
- Outside Diameter3.9 in | 100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data