Motion
RF240DEXXA1.0/12

HYDAC CORP
RF240DEXXA1.0/12

Low Pressure Return Line Filter - RF Series, 240 Size, 63 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03777269
MFR #RF240DEXXA1.0/12
Price$358.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF240DEXXA1.0/12

Low Pressure Return Line Filter - RF Series, 240 Size, 63 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03777269
MFR #RF240DEXXA1.0/12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$358.89/each

Specifications

Dimensions

  • Size
    240

Details

  • Filter Type
    Low Pressure In-Tank/Inline
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
RF240DEXXA1.0/12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought