Motion
RF ON 330DE3D1.0/12-L24

HYDAC CORP
RF ON 330DE3D1.0/12-L24

Hydraulic Return Line Filter Assembly - RF Series, 165 Size, 10 micron, 100 psi, 6.89 bar Max, Betamicron Element Material
Mi Item #03777272
MFR #RF ON 330DE3D1.0/12-L24
Price$1,453.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DE3D1.0/12-L24

Hydraulic Return Line Filter Assembly - RF Series, 165 Size, 10 micron, 100 psi, 6.89 bar Max, Betamicron Element Material
Mi Item #03777272
MFR #RF ON 330DE3D1.0/12-L24

Mfr description
RF ON 330DE3D1.0/12-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,453.44/each

Specifications

Dimensions

  • Port Size
    1.2600 in
  • Size
    165
  • Weight
    2.5 lbs, 1.13 kg

Details

  • Element Material
    Betamicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    6.89 bar, 100 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    2 Mounting Holes
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)