Motion
RF ON 60VC20B1.0/12V

HYDAC CORP
RF ON 60VC20B1.0/12V

Low Pressure Return Line Filter - RF Series, 60 Size, 16 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03777297
MFR #RF ON 60VC20B1.0/12V
List Price$657.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 60VC20B1.0/12V

Low Pressure Return Line Filter - RF Series, 60 Size, 16 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03777297
MFR #RF ON 60VC20B1.0/12V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$657.23/each for your price

Overview

Mfr description
RF ON 60VC20B1.0/12V

Specifications

  • Series
    RF
  • Size
    60
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Valve Bypass Cracking Pressure
    43 psi
  • Filter Material
    Optimicron
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought