Motion
RF110DCXXA1.0/12

HYDAC CORP
RF110DCXXA1.0/12

Low Pressure Return Line Filter - RF Series, 110 Size, 29 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03777310
MFR #RF110DCXXA1.0/12
Price$245.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF110DCXXA1.0/12

Low Pressure Return Line Filter - RF Series, 110 Size, 29 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03777310
MFR #RF110DCXXA1.0/12

Mfr description
RF110DCXXA1.0/12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.77/each

Specifications

Dimensions

  • Size
    110

Details

  • Element Material
    Optimicron
  • Filter Type
    Low Pressure In-Tank/Inline
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)