Motion
HRL 1 A 6.4 PP A2 UNC

HYDAC CORP
HRL 1 A 6.4 PP A2 UNC

Standard Duty Tube Clamp - Weld Plate Mounted, 0.25 in Bore, Polypropylene Halves, 1/4 in Tube
Mi Item #03777341
MFR #HRL 1 A 6.4 PP A2 UNC
Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 1 A 6.4 PP A2 UNC

Standard Duty Tube Clamp - Weld Plate Mounted, 0.25 in Bore, Polypropylene Halves, 1/4 in Tube
Mi Item #03777341
MFR #HRL 1 A 6.4 PP A2 UNC

Mfr description
HRL 1 A 6.4 PP A2 UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.29/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 1-1/4 in
  • Clamp Bore Size
    0.25 in
  • Clamp Height
    1.26 in
  • Clamp Size
    1
  • Pipe Tube Or Hose Size
    1/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02072101
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)