Motion
RF ON 110VC5B1.0/12V

HYDAC CORP
RF ON 110VC5B1.0/12V

Hydraulic Return Line Filter Assembly - RF Series, 5 micron, 343 gpm Max Flow, 360 psi, 24.82 bar Max, 87 psid, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03777361
MFR #RF ON 110VC5B1.0/12V
Price$718.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 110VC5B1.0/12V

Hydraulic Return Line Filter Assembly - RF Series, 5 micron, 343 gpm Max Flow, 360 psi, 24.82 bar Max, 87 psid, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03777361
MFR #RF ON 110VC5B1.0/12V

Mfr description
RF ON 110VC5B1.0/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.29/each

Specifications

Dimensions

  • Overall Height
    29.3700 in, 746 mm
  • Port Size
    SAE DN 102
  • Weight
    223 lbs, 101.15 kg

Details

  • Element Material
    Optimicron
  • Filter Rating
    5 micron
  • Head Material
    Ductile Iron
  • Maximum Flow Rate
    343 gpm
  • Maximum Operating Pressure
    24.82 bar, 360 psi
  • Mounting Type
    Inline Duplex
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    87 psid, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)