Motion
RF ON 110VC20B1.0/12-B6

HYDAC CORP
RF ON 110VC20B1.0/12-B6

Low Pressure Return Line Filter - RF Series, 110 Size, 29 gpm Max Flow, 101.5 psi Max, 87 psi Bypass Cracking Pressure
MI ITEM #03777362
MFR #RF ON 110VC20B1.0/12-B6
List Price$650.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 110VC20B1.0/12-B6

Low Pressure Return Line Filter - RF Series, 110 Size, 29 gpm Max Flow, 101.5 psi Max, 87 psi Bypass Cracking Pressure
MI ITEM #03777362
MFR #RF ON 110VC20B1.0/12-B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$650.09/each for your price

Overview

Mfr description
RF ON 110VC20B1.0/12-B6

Specifications

  • Series
    RF
  • Size
    110
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Valve Bypass Cracking Pressure
    87 psi
  • Filter Material
    Optimicron
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text