Motion
RF ON 110DC10C1.0/12-B6

HYDAC CORP
RF ON 110DC10C1.0/12-B6

Hydraulic Return Line Filter Assembly - RF Series, 240 Size, 63 gpm Max Flow, 360 psi, 24.82 bar Max, Optimicron Element Material
Mi Item #03777369
MFR #RF ON 110DC10C1.0/12-B6
Price$717.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 110DC10C1.0/12-B6

Hydraulic Return Line Filter Assembly - RF Series, 240 Size, 63 gpm Max Flow, 360 psi, 24.82 bar Max, Optimicron Element Material
Mi Item #03777369
MFR #RF ON 110DC10C1.0/12-B6

Mfr description
RF ON 110DC10C1.0/12-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.33/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Size
    240
  • Weight
    5 lbs, 2.27 kg

Details

  • Element Material
    Optimicron
  • Filter Type
    In-Tank, Inline
  • Max Operating Temperature
    360 °F, 25 °C
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    24.82 bar, 360 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Hole Type
    Inline Mount 4 Mounting Holes
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)