Motion
RF160DEXXA1.X/12

HYDAC CORP
RF160DEXXA1.X/12

Hydraulic Filter Housing - In-Tank, Inline, RF Series, 160 Size, 360 psi Max, 42 gpm Max, 1-1/4 in, A = Port Plugged
Mi Item #03777373
MFR #RF160DEXXA1.X/12
Price$423.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF160DEXXA1.X/12

Hydraulic Filter Housing - In-Tank, Inline, RF Series, 160 Size, 360 psi Max, 42 gpm Max, 1-1/4 in, A = Port Plugged
Mi Item #03777373
MFR #RF160DEXXA1.X/12

Mfr description
RF160DEXXA1.0/12
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$423.01/each

Specifications

Dimensions

  • Filter Size
    160
  • Port Size
    1-1/4 in
  • Weight
    4 lbs, 1.81 kg

Details

  • Burst Pressure
    75 bar, 1080 psi
  • Filter Type
    In-Tank, Inline
  • Fluid Comp
    Compatible with all hydrocarbon based, High Water based Fluids When the Appropriate Seals are Selected, Oil/Water Emulsion, Synthetic, Water Glycol
  • Head Material
    Aluminum
  • Indicator Type
    A = Port Plugged
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Series
    RF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)