Motion
RF ON 160DE20A1.0/12

HYDAC CORP
RF ON 160DE20A1.0/12

Low Pressure Return Line Filter - RF Series, 160 Size, 42 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03777375
MFR #RF ON 160DE20A1.0/12
Price$643.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 160DE20A1.0/12

Low Pressure Return Line Filter - RF Series, 160 Size, 42 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03777375
MFR #RF ON 160DE20A1.0/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$643.67/each

Specifications

Dimensions

  • Size
    160

Details

  • Filter Material
    Optimicron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
RF ON 160DE20A1.0/12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought