Specifications
Dimensions
- Size240
Details
- Element MaterialOptimicron
- Filter Rating10 micron
- Filter TypeLow Pressure In-Tank/Inline
- Maximum Flow Rate63 gpm
- Maximum Operating Pressure360 psi
- SeriesRF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)