Motion
RF ON 240DE3C1.0/12

HYDAC CORP
RF ON 240DE3C1.0/12

Hydraulic Return Line Filter Assembly - RF Series, 110 Size, 20 micron, 29 gpm Max Flow, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03777426
MFR #RF ON 240DE3C1.0/12
Price$961.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 240DE3C1.0/12

Hydraulic Return Line Filter Assembly - RF Series, 110 Size, 20 micron, 29 gpm Max Flow, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03777426
MFR #RF ON 240DE3C1.0/12

Mfr description
RF ON 240DE3C1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.04/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Size
    110
  • Weight
    2.5 lbs, 1.13 kg

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    20 micron
  • Filter Type
    In-Tank, Inline
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    29 gpm
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)