Motion
2072332

HYDAC CORP
2072332

In-tank Return Line Filter for Mobile Application - 165 Size, 10 micron, 43 psid, 3 bar Bypass Cracking Pressure
Mi Item #03777475
MFR #2072332
Price$399.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072332

In-tank Return Line Filter for Mobile Application - 165 Size, 10 micron, 43 psid, 3 bar Bypass Cracking Pressure
Mi Item #03777475
MFR #2072332

Mfr description
RFMBN/HC165VD20ES1.0/12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.36/each

Specifications

Dimensions

  • Size
    165

Details

  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    2 Mounting Holes
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)