Motion
2072358

HYDAC CORP
2072358

High Pressure Filter - 6 μm
Mi Item #03777489
MFR #2072358
Price$1,160.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072358

High Pressure Filter - 6 μm
Mi Item #03777489
MFR #2072358

Mfr description
HF2P-BH-08OI6D1.2/12B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.77/each

Specifications

Dimensions

  • Overall Height
    12.0900 in
  • Overall Width
    4.0200 in
  • Weight
    14.3 lbs

Details

  • Additional Details
    XX = voltage) | Non-welded housing design reduces stress concentrations and prevents fatigue failure | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    6 μm
  • Flow Rate
    95 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    25 gpm 95 L/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF2P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)