Motion
5.03.27 D 10 BH4 /-V

HYDAC CORP
5.03.27 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 120 gpm Max Flow
Mi Item #03777492
MFR #5.03.27 D 10 BH4 /-V
Price$1,150.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.27 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 120 gpm Max Flow
Mi Item #03777492
MFR #5.03.27 D 10 BH4 /-V

Mfr description
5.03.27 D 10 BH4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.90/each

Specifications

Dimensions

  • Element Size
    5.03.27
  • Inside Diameter
    1.61 in | 40.9 mm
  • Length
    27.7000 in,704.50 mm
  • Outside Diameter
    3.9 in | 100 mm
  • Overall Diameter
    3.9000 in,100 mm
  • Overall Length
    27 in
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Fluid Type
    Mineral Oil
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)