Motion
HRS 4 S1TM 60.3 PA UNC 02072409

HYDAC CORP
HRS 4 S1TM 60.3 PA UNC 02072409

Heavy Duty Pipe Clamp - C-Rail Mounted, 2.37 in Bore, Polyamide Halves, 2 in Pipe
MI ITEM #03777507
MFR #HRS 4 S1TM 60.3 PA UNC 02072409
Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S1TM 60.3 PA UNC 02072409

Heavy Duty Pipe Clamp - C-Rail Mounted, 2.37 in Bore, Polyamide Halves, 2 in Pipe
MI ITEM #03777507
MFR #HRS 4 S1TM 60.3 PA UNC 02072409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.93/each

Specifications

Dimensions

  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Clamp Bore Size
    2.37 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02072409
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRS 4 S1TM 60.3 PA UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought