Motion
HRES 2 S 10 PA UNC

HYDAC CORP
HRES 2 S 10 PA UNC

Heavy Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, 0.39 in Bore, Polyamide Halves, 1/8 in Pipe
MI ITEM #03777509
MFR #HRES 2 S 10 PA UNC
List Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 2 S 10 PA UNC

Heavy Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, 0.39 in Bore, Polyamide Halves, 1/8 in Pipe
MI ITEM #03777509
MFR #HRES 2 S 10 PA UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.18/each for your price

Overview

Mfr description
HRES 2 S 10 PA UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Size
    2
  • Clamp Bore Size
    0.39 in
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Height
    1.85 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02072415
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text