Specifications
Dimensions
- Port 1 Size/TypeSAE-12 Straight Thread O-Ring Boss
- Port 2 Size/TypeSAE-12 Straight Thread O-Ring Boss
- Port SizeSAE-12
Details
- Additional DetailsFlow Direction, Outside - Inside, Hex Size, 28.60 mm, 1.1250 in, Indication Type, A = No indicator, plugged port, Port Configuration, SAE-12 Straight Thread O-Ring Boss Ports
- Bowl MaterialAluminum Extrusion
- Bowl StyleMetal
- Burst Pressure5510 psi, 380 bar
- Connection GenderFemale
- Fatigue Pressure1500 psi, 100 bar
- Filter TypeInline
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialCast Aluminum
- Indicator Trip Pressure29 psid, 2 bar
- Indicator TypeNo Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate30 L/min, 8 gpm
- Maximum Operating Pressure100 bar, 1500 psi
- Min Operating Temperature-22 °F, -30 °C
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialEthylene Propylene Rubber
- SeriesLF
- Trip Pressure29 psid, 2 bar
- Valve Bypass Cracking Pressure43 psi, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)