Motion
RF ON 110DC10C1.0/12

HYDAC CORP
RF ON 110DC10C1.0/12

RF Series, 110 Size, 10 micron, 29 gpm Max Flow, 360 psi Max, Optimicron Element Material
Mi Item #03777529
MFR #RF ON 110DC10C1.0/12
Price$623.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 110DC10C1.0/12

RF Series, 110 Size, 10 micron, 29 gpm Max Flow, 360 psi Max, Optimicron Element Material
Mi Item #03777529
MFR #RF ON 110DC10C1.0/12

Mfr description
RF ON 110DC10C1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.76/each

Specifications

Dimensions

  • Size
    110

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure In-Tank/Inline
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    360 psi
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)