Motion
2072497

HYDAC CORP
2072497

High Pressure Filter - 10 μm
Mi Item #03777533
MFR #2072497
Price$1,487.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072497

High Pressure Filter - 10 μm
Mi Item #03777533
MFR #2072497

Mfr description
DFP ON 110QB10D1.0/B6-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,487.55/each

Specifications

Dimensions

  • Overall Height
    7.9900 in
  • Overall Width
    8.8600 in
  • Pipe Size
    17.50 mm
  • Weight
    13.3 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Flow Rate
    110 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm 110 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)