Motion
KHB-25NPT-1133-11X-L

HYDAC CORP
KHB-25NPT-1133-11X-L

02072523 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03777545
MFR #KHB-25NPT-1133-11X-L
List Price$260.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-25NPT-1133-11X-L

02072523 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03777545
MFR #KHB-25NPT-1133-11X-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.28/each for your price

Overview

Mfr description
KHB-25NPT-1133-11X-A-L
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
  • FPM (Fluoroelastomer) O-Rings (standard)
  • Carbon Steel Housing
  • Block Housing - Sizes 06 - 25
  • Forged Housing - Sizes 32 - 50
  • Operating Pressure to 7250 psi Depending on Valve Size and Seal Materials Selected
  • Temp Range: 14˚F to 176˚F with Standard materials (1114) up to max. pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    1 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • Locking Device
    Pad-Locking Device
  • O Ring Material
    PTFE/FPM
  • Spindle Ball Seal Material
    PTFE
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB
  • Overall Length
    113 mm
  • Overall Width
    57 mm
  • Overall Height
    82 mm
  • Manufacturer Catalog Number
    02072523
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought