Motion
MFBN90CUD3B1.X/3B3.4

HYDAC CORP
MFBN90CUD3B1.X/3B3.4

02072655 Hydraulic Spin-On Filter - MF Series, 0090 Size, Spin-On (Single) Element, 3 micron Micron, Betamicron® Media, 15 gpm Max Flow, ≥200 Beta Rating, 1 NPT Port Size
MI ITEM #03777583
MFR #MFBN90CUD3B1.X/3B3.4
List Price$455.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN90CUD3B1.X/3B3.4

02072655 Hydraulic Spin-On Filter - MF Series, 0090 Size, Spin-On (Single) Element, 3 micron Micron, Betamicron® Media, 15 gpm Max Flow, ≥200 Beta Rating, 1 NPT Port Size
MI ITEM #03777583
MFR #MFBN90CUD3B1.X/3B3.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.41/each for your price

Overview

Mfr description
MFBN90CUD3B1.1/3B3.4

Specifications

  • Series
    MF
  • Filter Size
    0090
  • Element Type
    Spin-On (Single)
  • Micron Rating
    3 micron
  • Filter Media Membane Material
    Betamicron®
  • Maximum Flow Rate
    15 gpm
  • Beta Rating
    ≥200
  • Port Size
    1 NPT
  • Clogging Indicator Type
    Pop-up indicator (auto reset)
  • Bypass
    50 psid
  • Usage Type
    Disposable - Single Use
  • Collapse Rating
    80 psid
  • Filter Material
    Fiberglass
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text